{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 374/376 | M22 − M24 | |
for thread shank ⌀ d2 | 18 mm | |
Extension ⌀ D3 | 18 mm | |
Extension K2 | 14.5 mm | |
Extension L2 | 100 mm | |
Extension L3 | 200 mm | |
Type of product | Extension |
Article number | 338420 13 | |
EAN / GTIN | 4045197812520 | |
Manufacturer number | 338420 13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with HB flat, Type: 13 |
||||
for thread nominal ⌀ d1 DIN 374/376 | M22 − M24 | M22 − M24 | M22 − M24 | M22 − M24 |
Extension ⌀ D3 | 18 mm | 18 mm | 18 mm | 18 mm |
Extension K2 | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Extension L2 | 100 mm | 100 mm | 100 mm | 49 mm |
Extension L3 | 200 mm | 200 mm | 200 mm | 149 mm |
for thread shank ⌀ d2 | 18 mm | 18 mm | 18 mm | 18 mm |
Type of product | Extension | Extension | Extension | Extension |