{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 374/376 | M22 − M24 | |
for thread shank ⌀ d2 | 18 mm | |
Extension ⌀ D3 | 18 mm | |
Extension ⌀ D4 | 29 mm | |
Extension K2 | 14.5 mm | |
Extension L2 | 49 mm | |
Extension L3 | 149 mm | |
Type of product | Extension |
Article number | 338460 13 | |
EAN / GTIN | 4045197953209 | |
Manufacturer number | 338460 13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with quick-release chuck, Type: 13 |
||||
for thread nominal ⌀ d1 DIN 374/376 | M22 − M24 | M22 − M24 | M22 − M24 | M22 − M24 |
Extension ⌀ D3 | 18 mm | 18 mm | 18 mm | 18 mm |
Extension K2 | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Extension L2 | 49 mm | 100 mm | 100 mm | 100 mm |
Extension L3 | 149 mm | 200 mm | 200 mm | 200 mm |
for thread shank ⌀ d2 | 18 mm | 18 mm | 18 mm | 18 mm |
Type of product | Extension | Extension | Extension | Extension |