{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M9 | |
for thread nominal ⌀ d1 DIN 374/376 | M12 | |
for thread shank ⌀ d2 | 9 mm | |
Extension ⌀ D3 | 10 mm | |
Extension K2 | 8 mm | |
Extension L2 | 60 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number | 338420 7 | |
EAN / GTIN | 4045197812407 | |
Manufacturer number | 338420 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with HB flat, Type: 7 |
||||
for thread nominal ⌀ d1 DIN 371 | M9 | M9 | M9 | M9 |
for thread nominal ⌀ d1 DIN 374/376 | M12 | M12 | M12 | M12 |
Extension K2 | 8 mm | 7 mm | 7 mm | 9 mm |
Extension L2 | 60 mm | 60 mm | 60 mm | 45 mm |
Extension L3 | 130 mm | 130 mm | 130 mm | 145 mm |
for thread shank ⌀ d2 | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Extension | Extension | Extension | Extension |