{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
kai sriegio nominalusis ⌀ d1 DIN 374/376 | M16 | |
Sriegio koto ⌀ d2 | 12 mm | |
Ilgintuvo ⌀ D3 | 12 mm | |
Ilgintuvas K2 | 9 mm | |
Ilgintuvas L2 | 90 mm | |
Ilgintuvas L3 | 230 mm | |
Produkto rūšis | Ilgintuvas |
Article number | 338420 10L | |
EAN / GTIN | 4045197812476 | |
Manufacturer number | 338420 10L |