• The item cannot be ordered due to missing prices.

Quick-change collet with safety slip clutch 7 mm

Article no.: 335620 7

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 7 mm
Tapping range M6−20
External ⌀ D 50 mm
Shank ⌀ d 31 mm
Connection length L 35 mm
Overhang length H 34 mm
Shank square 5.5 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335620 7
EAN / GTIN 4045197152725
Manufacturer number 335620 7

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change collet with safety slip clutch  7 mm

Quick-change collet with safety slip clutch 7 mm

Connection length L 35 21.5 35 21.5 21.5
Overhang length H 34 7 11 25 70
External ⌀ D 50 30 46 32 32
Tapping range M6−20 M3 − 12 M6 − M20 M3 − 12 M3 − 12
Tap shank ⌀ 7 7 7 7 7
Shank ⌀ d 31 19 31 19 19
Shank square 5.5 5.5 5.5 5.5 5.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart