• The item cannot be ordered due to missing prices.

Quick-change collet with safety slip clutch, M6−20, Tap shank ⌀: 14mm

Article no.: 335620 14

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 14 mm
Tapping range M6−20
External ⌀ D 50 mm
Shank ⌀ d 31 mm
Connection length L 35 mm
Overhang length H 34 mm
Shank square 11 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335620 14
EAN / GTIN 4045197152787
Manufacturer number 335620 14

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart