• The item cannot be ordered due to missing prices.

Quick-change collet with safety slip clutch 12 mm

Article no.: 335620 12

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 12 mm
Tapping range M6−20
External ⌀ D 50 mm
Shank ⌀ d 31 mm
Connection length L 35 mm
Overhang length H 34 mm
Shank square 9 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335620 12
EAN / GTIN 4045197152770
Manufacturer number 335620 12

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change collet with safety slip clutch  12 mm

Quick-change collet with safety slip clutch 12 mm

Connection length L 35 35 55.5 55.5 35
Overhang length H 34 11 14 45 96
External ⌀ D 50 46 68 72 50
Tapping range M6−20 M6 − M20 M14 − M33 M14 − 33 M6−20
Tap shank ⌀ 12 12 12 12 12
Shank square 9 9 9 9 9
Type of product Quick-change collet Quick-change collet Quick-change collet Quick-change collet Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart