{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 12 mm | |
Tapping range | M6−20 | |
External ⌀ D | 50 mm | |
Shank ⌀ d | 31 mm | |
Connection length L | 35 mm | |
Overhang length H | 96 mm | |
⌀ e | 34.5 mm | |
Shank square | 9 mm | |
Type of product | Extension |
Article number | 335647 12 | |
EAN / GTIN | 4045197554130 | |
Manufacturer number | 335647 12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Base extension with safety slip clutch, M6−20, Tap shank ⌀: 12mm |
|||||
Connection length L | 35 mm | 35 mm | 55.5 mm | 35 mm | 55.5 mm |
Overhang length H | 96 mm | 11 mm | 14 mm | 34 mm | 45 mm |
External ⌀ D | 50 mm | 46 mm | 68 mm | 50 mm | 72 mm |
Tapping range | M6−20 | M6 − M20 | M14 − M33 | M6−20 | M14 − 33 |
Tap shank ⌀ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Shank ⌀ d | 31 mm | 31 mm | 48 mm | 31 mm | 48 mm |
Type of product | Extension | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet |