• The item cannot be ordered due to missing prices.

Base extension with safety slip clutch 8 mm

Article no.: 335647 8

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tap shank ⌀ 8 mm
    Tapping range M6−20
    External ⌀ D 50 mm
    Shank ⌀ d 31 mm
    Connection length L 35 mm
    Overhang length H 96 mm
    ⌀ e 34.5 mm
    Shank square 6.2 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 335647 8
    EAN / GTIN 4045197554093
    Manufacturer number 335647 8

    Description

    Version:

    Rigid quick-change tapping collets without safety clutch.

    Application:

    For GARANT extensions No. 338140 − 8142.

    Note:

    Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart