{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 7 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 30 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 7 mm | |
Shank square | 5.5 mm | |
Type of product | Quick-change collet |
Article number | 335420 7 | |
EAN / GTIN | 4045197152480 | |
Manufacturer number | 335420 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Quick-change collet without safety slip clutch 7 mm |
|||||
Connection length L | 21.5 | 35 | 21.5 | 35 | 21.5 |
Overhang length H | 7 | 11 | 25 | 34 | 70 |
External ⌀ D | 30 | 46 | 32 | 50 | 32 |
Tapping range | M3 − 12 | M6 − M20 | M3 − 12 | M6−20 | M3 − 12 |
Tap shank ⌀ | 7 | 7 | 7 | 7 | 7 |
Shank ⌀ d | 19 | 31 | 19 | 31 | 19 |
Shank square | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 |