• The item cannot be ordered due to missing prices.

Multi-range collet Rubber-Flex 9-15 mm

Article no.: 333640 9-15

Select article variation and quantity

Clamping range shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range shank ⌀ 9 mm - 15 mm
    suitable for equipment type M5 − M20
    ID number of the collet J 445
    Type of product Collet

    Identification numbers & Classifications

    Article number 333640 9-15
    EAN / GTIN 2050001653017
    Manufacturer number A21-4-16

    Description

    Suitable for:

    Edalmatic tapping head No. 333500.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart