• The item cannot be ordered due to missing prices.

Multi-range collet Rubber-Flex 6,5-10 mm

Article no.: 333640 6,5-10

Select article variation and quantity

Clamping range shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range shank ⌀ 6.5 mm - 10 mm
    suitable for equipment type M3 − M12
    ID number of the collet J 422
    Type of product Collet

    Identification numbers & Classifications

    Article number 333640 6,5-10
    EAN / GTIN 4045197310392
    Manufacturer number A21-3-10

    Description

    Suitable for:

    Edalmatic tapping head No. 333500.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart