• The item cannot be ordered due to missing prices.

Multi-range collet Rubber-Flex, Clamping range shank ⌀: 10-16mm

Article no.: 333640 10-16

Select article variation and quantity

Clamping range shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range shank ⌀ 10 mm - 16 mm
suitable for equipment type M10 - M30
ID number of the collet J 461
Type of product Collet

Identification numbers & Classifications

Article number 333640 10-16
EAN / GTIN 4045197310415
Manufacturer number A21-5-16

Description

Suitable for:

Edalmatic tapping head No. 333500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart