• The item cannot be ordered due to missing prices.

Multidiameterspännhylsa Rubber-Flex 16-23 mm

Article no.: 333640 16-23
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Spännvidd skaft-⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range shank ⌀ 16 mm - 23 mm
    suitable for equipment type M10 - M30
    ID number of the collet J 462
    Type of product Collet

    Identification numbers & Classifications

    Article number 333640 16-23
    EAN / GTIN 4045197310422
    Manufacturer number A21-5-23

    Description

    Passar till:

    Gängskärningschuck Edalmatic nr 333500 .

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart