{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum body ⌀ | 75 mm | |
Shank ⌀ Ds | 67 mm | |
Length C | 197 mm | |
Weight | 3.6 kg | |
Version | Morse taper | |
Type of product | Face driver |
Article number | 327465 5 | |
EAN / GTIN | 4067263558149 | |
Manufacturer number | 327465 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Face driver With morse taper / cylindrical, Type: 5 |
||||
Push-off screw | no | no | no | |
Working range ⌀ | 28 mm - 50 mm | 55 mm - 100 mm | 40 mm - 72 mm | |
External ⌀ | 52 mm | 82 mm | 70 mm | |
largest centre point ⌀ 60° A | 9 mm | 20 mm | 14 mm | |
Type of product | Face driver | Face driver | Face driver | Face driver |
Workpiece weight | 55 kg | 100 kg | 65 kg | |
Clamping ⌀ D1 | 26 mm | 54 mm | 38 mm |