{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 28 mm - 50 mm | |
Clamping ⌀ D1 | 26 mm | |
Reach B | 70.3 mm | |
Workpiece weight | 55 kg | |
External ⌀ | 52 mm | |
largest centre point ⌀ 60° A | 9 mm | |
Push-off screw | no | |
Type of product | Face driver |
Article number | 327401 5 | |
EAN / GTIN | 4062406764609 | |
Manufacturer number | 327401 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Face driver with Morse taper 5 |
||||
Push-off screw | no | no | no | |
Working range ⌀ | 28 ;50 | 55 ;100 | 40 ;72 | |
Reach B | 70.3 | 104.1 | 89 | |
largest centre point ⌀ 60° A | 9 | 20 | 14 | |
Type of product | Face driver | Face driver | Face driver | Face driver |
Workpiece weight | 55 | 100 | 65 | |
Clamping ⌀ D1 | 26 | 54 | 38 |