• The item cannot be ordered due to missing prices.

Face driver with Morse taper, Morse taper (MK): 5

Article no.: 327403 5

Select article variation and quantity

Morse taper (MK) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 55 mm - 100 mm
Clamping ⌀ D1 54 mm
Reach B 104.1 mm
Workpiece weight 100 kg
External ⌀ 82 mm
largest centre point ⌀ 60° A 20 mm
Push-off screw no
Type of product Face driver

Identification numbers & Classifications

Article number 327403 5
EAN / GTIN 4062406765842
Manufacturer number 327403 5

Description

Version:

  • Tip angle 60°, clamping ⌀ 17 mm – 54 mm.
  • Clockwise and anti-clockwise rotation.
  • Outstandingly suitable for use on lathes and when hobbing.

Application:

For mounting in the headstock taper of the lathe.

Suitable for:

Lathe centres No. 321405, No. 321720, No. 321730 and 321740.

Supplied with:

Face driver with centring points 327410 and driver 327412.

Optional extras:

No. 327410 centring point, No. 327412 driver, No. 327414 damping elements.

Note:

Suitable taper sleeves for adapting in lathe chucks available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart