• The item cannot be ordered due to missing prices.

Self-centring lathe chuck with base and hard top jaws 315

Article no.: 313120 315
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
Type 315
Clamping range with external hard top jaws 12 mm - 323 mm
Clamping range with internal hard top jaws 102 mm - 319 mm
Clamping stroke per jaw S 10.2 mm
External ⌀ A 322 mm
Aperture E 87 mm
Chuck height D 111 mm
Centring ⌀ B 300 mm
Chuck key square socket K 17 mm
Weight 64 kg
maximum speed 3,300 min-1
Colour code for accessories Röhm self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313120 315
EAN / GTIN 4019208228013
Manufacturer number 437493

Description

Version:

  • Maximum concentricity and changeover accuracy.
  • With jaw retention, centrically clamping.
  • Large pass-through diameter.
  • Accuracy twice that specified by DIN 6386.
  • High clamping force with low force exertion.
  • Higher speeds thanks to safety blocking slide.
  • Jaws can quickly and easily be reversed or exchanged.
  • Outer contour with drop-off wedge for water.
  • Grease nipple for greasing all sliding faces.

Advantage:

Wherever extremely high clamping forces, high concentricity, and reliable continuous repeatability are required.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. Secured with screws from the front. The flange blanks must always be fitted first to the machine and then to the chuck.

Material:

Entirely made of steel, fully surface-hardened.

Supplied with:

Includes: 1 set of jaws, 1 chuck key, 1 set fastening screws.

Note:

Bore E can be bored out: Size 160 to 45 mm, size 200 to 55 mm, size 250 to 75 mm, size 315 to 102 mm (at additional charge).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart