• The item cannot be ordered due to missing prices.

Self-centring lathe chuck with base and hard top jaws, DIN 702-4, Type: 160

Article no.: 313120 160

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
Type 160
Clamping range with external hard top jaws 5 mm - 161 mm
Clamping range with internal hard top jaws 67 mm - 174 mm
Clamping stroke per jaw S 6.2 mm
External ⌀ A 164 mm
Aperture E 42 mm
Chuck height D 63 mm
Centring ⌀ B 145 mm
Chuck key square socket K 10 mm
Weight 9.3 kg
maximum speed 5,400 min-1
Colour code for accessories Röhm self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313120 160
EAN / GTIN 4019208227771
Manufacturer number 437490

Description

Version:

  • Maximum concentricity and changeover accuracy.
  • With jaw retention, centrically clamping.
  • Large pass-through diameter.
  • Accuracy twice that specified by DIN 6386.
  • High clamping force with low force exertion.
  • Higher speeds thanks to safety blocking slide.
  • Jaws can quickly and easily be reversed or exchanged.
  • Outer contour with drop-off wedge for water.
  • Grease nipple for greasing all sliding faces.

Advantage:

Wherever extremely high clamping forces, high concentricity, and reliable continuous repeatability are required.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. Secured with screws from the front. The flange blanks must always be fitted first to the machine and then to the chuck.

Material:

Entirely made of steel, fully surface-hardened.

Supplied with:

Includes: 1 set of jaws, 1 chuck key, 1 set fastening screws.

Note:

Bore E can be bored out: Size 160 to 45 mm, size 200 to 55 mm, size 250 to 75 mm, size 315 to 102 mm (at additional charge).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart