{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Type | 200 | |
Clamping range with external hard top jaws | 7 mm - 207 mm | |
Clamping range with internal hard top jaws | 71 mm - 214 mm | |
Clamping stroke per jaw S | 6.8 mm | |
External ⌀ A | 206 mm | |
Aperture E | 52 mm | |
Chuck height D | 81 mm | |
Centring ⌀ B | 185 mm | |
Chuck key square socket K | 12 mm | |
Weight | 18.6 kg | |
maximum speed | 4,600 min-1 | |
Colour code for accessories | Röhm self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313120 200 | |
EAN / GTIN | 4019208227788 | |
Manufacturer number | 437491 |