{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 105 mm | |
Width B | 36 mm | |
Slot width D | 12 mm | |
Bore spacing b | 54 mm | |
Tenon length A | 26 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313210 315 | |
EAN / GTIN | 2050001929075 | |
Manufacturer number | 0155103 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hardened top jaw set, 3 pieces 315 |
||
Bore spacing b | 54 | 54 |
Width B | 36 | 35 |
for chuck type | 315 | 315 |
Length L | 105 | 145 |
Slot width D | 12 | 12 |
suitable for colour code | Röhm self-centring chucks and jaws ;Schunk self-centring chucks and jaws | Röhm self-centring chucks and jaws ;Schunk self-centring chucks and jaws |
Tenon length A | 26 | 26 |