• The item cannot be ordered due to missing prices.

Hardened top jaw set, 3 pieces 400

Article no.: 313210 400

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 400 mm
    Length L 130 mm
    Width B 45 mm
    Slot width D 18 mm
    Bore spacing b 60 mm
    Tenon length A 30 mm
    suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
    Type of product Self-centring chuck jaws

    Identification numbers & Classifications

    Article number 313210 400
    EAN / GTIN 2050001929082
    Manufacturer number 0155104

    Description

    Application:

    As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
    For fitting to hardened base jaws. Applicable as reversible jaws in conjunction with the base jaws.

    Suitable for:

    Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

    Note:

    • Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and run-out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart