{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 40 mm | |
Standard | DIN 6499 D | |
Overall length L | 27.5 mm | |
External ⌀ D | 78 mm | |
Thread | M50×1.5 | |
Type of product | Clamping nut |
Article number | 309619 40 | |
EAN / GTIN | 2050002004047 | |
Manufacturer number | 145996 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() ER clamping nut with radial run-out adjustment 40 |
|||||
External ⌀ D | 78 mm | 63 mm | 63 mm | 63 mm | 50 mm |
for ER | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Overall length L | 27.5 mm | 26 mm | 26 mm | 26 mm | 20 mm |
Thread | M50×1.5 | M50×1.5 | M50×1.5 | M50×1.5 | M50×1.5 |
maximum tightening torque | 240 Nm | 240 Nm | 240 Nm | 120 Nm | |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut | Clamping nut |