• The item cannot be ordered due to missing prices.

ER clamping nut High Speed, for ER: 40

Article no.: 309610 40

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 40 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overall length L 26 mm
External ⌀ D 63 mm
Thread M50×1.5
maximum tightening torque 240 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309610 40
EAN / GTIN 4045197292100
Manufacturer number 309610 40

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With slots.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut High Speed, for ER: 40

ER clamping nut High Speed, for ER: 40

External ⌀ D 63 mm 63 mm 63 mm 61.9 mm 50 mm
for ER 40 mm 40 mm 40 mm 40 mm 40 mm
Overall length L 26 mm 26 mm 26 mm 29 mm 20 mm
Thread M50×1.5 M50×1.5 M50×1.5 M52×1 M50×1.5
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Type of product Clamping nut Clamping nut Clamping nut Clamping nut Clamping nut

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart