{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 40 mm | |
Standard | DIN 6499 D | |
Overall length L | 20 mm | |
External ⌀ D | 50 mm | |
Thread | M50×1.5 | |
maximum tightening torque | 120 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 45/50 | |
Type of product | Clamping nut |
Article number | 309621 40 | |
EAN / GTIN | 4062406093471 | |
Manufacturer number | 309621 40 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER clamping nut Internal, for ER: 40 |
|||||
External ⌀ D | 50 mm | 63 mm | 63 mm | 63 mm | 61.9 mm |
for ER | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Overall length L | 20 mm | 26 mm | 26 mm | 26 mm | 29 mm |
Thread | M50×1.5 | M50×1.5 | M50×1.5 | M50×1.5 | M52×1 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut | Clamping nut |