{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Standard | DIN 6499 D | |
Overall length L | 21 mm | |
External ⌀ D | 34 mm | |
Thread | M22×1.5 | |
Type of product | Clamping nut |
Article number | 309619 16 | |
EAN / GTIN | 2050002004016 | |
Manufacturer number | 146370 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER clamping nut with radial run-out adjustment, for ER: 16 |
||||
External ⌀ D | 34 mm | 28 mm | 28 mm | 32 mm |
for ER | 16 mm | 16 mm | 16 mm | 16 mm |
Overall length L | 21 mm | 18 mm | 18 mm | 18 mm |
Thread | M22×1.5 | M22 ×1.5 | M22×1.5 | M22×1.5 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut |