• The item cannot be ordered due to missing prices.

ER clamping nut for sealing rings, for ER: 40

Article no.: 309615 40

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 40 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overall length L 30.5 mm
External ⌀ D 63 mm
Thread M50×1.5
maximum tightening torque 240 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309615 40
EAN / GTIN 7640128492207
Manufacturer number 5.450.40

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With slots.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.
Sealing rings No. 309625; 309630; 309635; 309645.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut for sealing rings, for ER: 40

ER clamping nut for sealing rings, for ER: 40

External ⌀ D 63 mm 63 mm 63 mm 63 mm 61.9 mm 50 mm
for ER 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm
Overall length L 30.5 mm 26 mm 26 mm 26 mm 29 mm 20 mm
Thread M50×1.5 M50×1.5 M50×1.5 M50×1.5 M52×1 M50×1.5
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Type of product Clamping nut Clamping nut Clamping nut Clamping nut Clamping nut Clamping nut

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart