• The item cannot be ordered due to missing prices.

ER clamping nut for sealing rings 16

Article no.: 309615 16

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER 16 mm
    Standard DIN 6499 D
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Overall length L 22.5 mm
    External ⌀ D 28 mm
    Thread M22×1.5
    maximum tightening torque 80 Nm
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309615 16
    EAN / GTIN 7640128492160
    Manufacturer number 5.450.16

    Description

    Version:

    Thread and taper ground in a single setup for highest concentricity.
    Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
    With hexagon 25 AF.

    Suitable for:

    All standard ER collet chucks.

    Optional extras:

    ER clamping wrench, No. 309680309740.
    Single open ended spanner (for size 16), No. 613300 size 25.
    Sealing rings No. 309625; 309630; 309635; 309645.

    Note:

    Collet chuck and clamping nut are balanced separately!

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER clamping nut for sealing rings 16

    ER clamping nut for sealing rings 16

    External ⌀ D 28 28 32
    for ER 16 16 16
    Overall length L 22.5 18 18
    Thread M22×1.5 M22×1.5 M22×1.5
    Standard DIN 6499 D DIN 6499 D DIN 6499 D
    Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
    Type of product Clamping nut Clamping nut Clamping nut

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart