{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 65 mm | |
External ⌀ D | 28 mm | |
Spare clamping screw No. 30 9900 | 8 | |
Type of product | Side lock arbor |
Article number | 304277 8 | |
EAN / GTIN | 4045197709011 | |
Manufacturer number | 304277 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor 8 mm |
||||||
Arbor standard | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 |
Overhang dimension A | 65 | 65 | 65 | 65 | 65 | 65 |
External ⌀ D | 28 | 28 | 28 | 28 | 28 | 28 |
Spare clamping screw No. 30 9900 | 8 | 8 | 8 | 8 | 8 | 8 |
Shape | A | A | A | F | A | A |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC |