{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 110 mm | |
External ⌀ D | 65 mm | |
Spare clamping screw No. 30 9900 | 25 | |
Type of product | Side lock arbor |
Article number | 304277 25 | |
EAN / GTIN | 4045197709080 | |
Manufacturer number | 304277 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor, HSK-A 63 short, Clamping range ⌀ D1: 25mm |
||||||
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | ISO 12164-1; DIN 69882-4; DIN 69893 | ISO 12164-1; DIN 69882-4; DIN 69893 | ISO 12164-1; DIN 69882-4; DIN 69893 | ISO 12164-1; DIN 69882-5; DIN 69893 | ISO 12164-1; DIN 69882-4; DIN 69893 |
Overhang dimension A | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Spare clamping screw No. 30 9900 | 25 | 25 | 25 | 25 | 25 | 25 |
Shape | A | A | A | F | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 20,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC |