{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 304277 20 | |
EAN / GTIN | 4045197709073 | |
Manufacturer number | 304277 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor, HSK-A 63 short, Clamping range ⌀ D1: 20mm |
||||||
Adapter | HSK-A 63 short | HSK-A 63 short | HSK-A 63 short | HSK-F 63 short | HSK-A 63 short | HSK-A 63 short |
Overhang dimension A | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
External ⌀ D | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Spare clamping screw No. 30 9900 | 20 | 20 | 20 | 20 | 20 | 20 |
Shape | A | A | A | F | A | A |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC |