{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 40 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 125 mm | |
Type of product | Side lock arbor |
Article number | 304277 40 | |
EAN / GTIN | 4045197944252 | |
Manufacturer number | 304277 40 |
This article |
Recommendations |
|
---|---|---|
Side lock arbor, HSK-A 63 short, Clamping range ⌀ D1: 40mm |
||
Adapter | HSK-A 63 short | HSK-A 63 short |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | ISO 12164-1; DIN 69882-4; DIN 69893 |
Overhang dimension A | 125 mm | 125 mm |
Shape | A | A |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC |
Type of product | Side lock arbor | Side lock arbor |