• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread M10X100

Article no.: 303141 M10X100

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M10×100
    Adapter BT 50
    Arbor standard ISO 7388-2; JIS B6339
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Overhang dimension A 138 mm
    Bore ⌀ D1 tolerance IT6 10.5 mm
    ⌀ D2 18 mm
    External ⌀ D 32 mm
    Reach L1 100 mm
    L2 10 mm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 303141 M10X100
    EAN / GTIN 4062406106164
    Manufacturer number 303141 M10X100

    Description

    Version:

    All shanks hard turned.

    Application:

    To take screw-in milling cutters with thread.

    Optional extras:

    Pull studs (PS) No. 308760308802.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart