{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16×50 | |
Adapter | BT 50 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 88 mm | |
Bore ⌀ D1 tolerance IT6 | 17 mm | |
⌀ D2 | 29 mm | |
External ⌀ D | 29 mm | |
Reach L1 | 50 mm | |
L2 | 10 mm | |
Type of product | Threaded copy mill arbor |
Article number | 303141 M16X50 | |
EAN / GTIN | 4062406106195 | |
Manufacturer number | 303141 M16X50 |