• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread M12X50

Article no.: 303141 M12X50

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12×50
Adapter BT 50
Arbor standard ISO 7388-2; JIS B6339
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 88 mm
Bore ⌀ D1 tolerance IT6 12.5 mm
⌀ D2 21 mm
External ⌀ D 24 mm
Reach L1 50 mm
L2 10 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 303141 M12X50
EAN / GTIN 4062406106171
Manufacturer number 303141 M12X50

Description

Version:

All shanks hard turned.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308760308802.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart