{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 50 | |
Hole characteristics | with bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 38 mm | |
Head ⌀ D1 | 23 mm | |
Overall length L | 85 mm | |
L1 | 45 mm | |
Thread M | M24 | |
maximum tightening torque | 150 Nm | |
suitable for taper arbors with colour code | SK 50 | |
Width across flats | 30 mm | |
Type of product | Pull Stud |
Article number | 308795 50 | |
EAN / GTIN | 4045197532794 | |
Manufacturer number | 308795 50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |