{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 100 mm | |
⌀ D2 | 55 mm | |
External ⌀ D | 63 mm | |
Reach L1 | 81 mm | |
L2 | 48 mm | |
Adjustment travel V | 10 mm | |
Weight | 3.8 kg | |
Thread M | M16×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 302052 25 | |
EAN / GTIN | 2050001653246 | |
Manufacturer number | 15.507.50.25.Z |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hydraulic chuck short, slim, Form ADB 25 mm |
||
Adapter | SK 50 | SK 40 |
Overhang dimension A | 100 mm | 80.5 mm |
Weight | 3.8 kg | 1.6 kg |
L2 | 48 mm | 28 mm |
Clamping ⌀ D1 | 25 mm | 25 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC |