• The item cannot be ordered due to missing prices.

Hydraulic chuck short, slim, Form ADB 16 mm

Article no.: 302052 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 16 mm
    Adapter SK 50
    Arbor standard ISO 7388-1
    Shape ADB
    Through-coolant yes, with max. 80 bar
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Overhang dimension A 80.5 mm
    ⌀ D2 38 mm
    External ⌀ D 49.5 mm
    Reach L1 61.5 mm
    L2 45 mm
    Adjustment travel V 10 mm
    Weight 3.3 kg
    Thread M M12×1
    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 302052 16
    EAN / GTIN 2050001653222
    Manufacturer number 15.507.50.16.Z

    Description

    Version:

    • Radial run-out ≤ 3 µm.
    • With RFID / Balluffchip bore.
    • Axial length adjustment possible, 10 mm adjustment track.
    • Flexible due to use of reducing sleeves.
    • Coolant pressure up to 80 bar.

    Application:

    For drilling, reaming and finish milling.

    Supplied with:

    Hexagon socket drive with T-handle.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.
    Back stop screws for direct clamping / use of reducing sleeves on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hydraulic chuck short, slim, Form ADB 16 mm

    Hydraulic chuck short, slim, Form ADB 16 mm

    Adapter SK 50 SK 50
    Through-coolant yes, with max. 80 bar yes, with max. 80 bar
    L2 45 33
    Reach L1 61.5 61.5
    Adjustment travel V 10 10
    Machining strategy HSC HSC
    Type of product Hydraulic clamping chuck Hydraulic clamping chuck

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart