{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80.5 mm | |
⌀ D2 | 32 mm | |
External ⌀ D | 49.5 mm | |
Reach L1 | 61.5 mm | |
L2 | 40 mm | |
Adjustment travel V | 10 mm | |
Weight | 3.3 kg | |
Thread M | M10×1 | |
suitable reducing adapter | 302140; 302135 | |
Type of product | Hydraulic clamping chuck |
Article number | 302052 12 | |
EAN / GTIN | 2050001653215 | |
Manufacturer number | 15.507.50.12.Z |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hydraulic chuck short, slim, Form ADB 12 mm |
||
⌀ D2 | 32 | 32 |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 49.5 | 49.5 |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar |
Clamping ⌀ D1 | 12 | 12 |
Machining strategy | HSC | HSC |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck |