{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80.5 mm | |
⌀ D2 | 42 mm | |
External ⌀ D | 49.5 mm | |
Reach L1 | 61.5 mm | |
L2 | 42 mm | |
Adjustment travel V | 10 mm | |
Weight | 3.3 kg | |
Thread M | M16×1 | |
suitable reducing adapter | 302160; 302165; 302155; 302150 | |
Type of product | Hydraulic clamping chuck |
Article number | 302052 20 | |
EAN / GTIN | 2050001653239 | |
Manufacturer number | 15.507.50.20.Z |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hydraulic chuck short, slim, Form ADB 20 mm |
||
⌀ D2 | 42 | 42 |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 49.5 | 49.5 |
Shape | ADB | ADB |
Thread M | M16×1 | M16×1 |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar |
L2 | 42 | 34 |