{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK 50 A = 70 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300550 20 | |
EAN / GTIN | 4062406418281 | |
Manufacturer number | 300550 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet chuck Form ADB 20 |
||||
Adapter | SK 50 A = 70 | BT 40 short | BT 40 short | SK 40 A = 70 |
Arbor standard | ISO 7388-1 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | ISO 7388-1 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC |