{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-13 mm | |
Adapter | BT 40 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 34 mm | |
Spare ER clamping nut | 20 | |
ER chuck key | 20 | |
Type of product | Collet chuck |
Article number | 302757 20 | |
EAN / GTIN | 4062406421946 | |
Manufacturer number | 302757 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet chuck Form AD 20 |
|||
Adapter | BT 40 short | BT 50 short | BT 40 A = 100 |
Arbor standard | JIS B6339 ;JIS B6339 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;ISO 7388-2 |
Overhang dimension A | 70 | 80 | 100 |
Clamping ⌀ D1 | 1-13 | 1-13 | 1-13 |
Clamping range | 1 ;13 | 1 ;13 | 1 ;13 |
Machining strategy | HSC | HSC | HSC |
ER chuck key | 20 | 20 | 20 |