{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-13 mm | |
Adapter | SK 40 A = 70 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 34 mm | |
Spare HOLEX nut No. 309580 | 20 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300475 20 | |
EAN / GTIN | 4062406418274 | |
Manufacturer number | 300475 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER collet chuck Form AD, SK 40 A = 70, for ER collet size: 20 |
|||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | ISO 7388-1 |
Overhang dimension A | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
External ⌀ D | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |
Clamping ⌀ D1 | 1-13 mm | 1-13 mm | 1-13 mm | 1-13 mm | 1-13 mm |
Clamping range | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC | HSC |