{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 20 | |
Clamping ⌀ D1 | 1-13 mm | |
Adapter | SK 40 A = 70 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 34 mm | |
Spare HOLEX nut No. 309580 | 20 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300470 20 | |
EAN / GTIN | 4045197762832 | |
Manufacturer number | 300470 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet chuck Form ADB 20 |
||
External ⌀ D | 34 mm | 34 mm |
for ER collets | 20 | 20 |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Clamping range | 1 mm - 13 mm | 1 mm - 13 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC |
Type of product | Collet chuck | Collet chuck |