{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 40 | |
Clamping ⌀ D1 | 3-26 mm | |
Adapter | SK 50 A = 70 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 63 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 40 | |
Spare HOLEX nut No. 309580 | 40 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300550 40 | |
EAN / GTIN | 4045197284877 | |
Manufacturer number | 300550 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet chuck Form ADB 40 |
||||
Overhang dimension A | 70 mm | 70 mm | 70 mm | |
External ⌀ D | 63 mm | 63 mm | 63 mm | |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 3 mm - 26 mm | 3 mm - 26 mm | ||
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |