{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Clamping ⌀ D1 | 2-20 mm | |
Adapter | SK 40 A = 130 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 50 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 32 | |
Spare HOLEX nut No. 309580 | 32 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300525 32 | |
EAN / GTIN | 4045197830258 | |
Manufacturer number | 300525 32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() ER collet chuck Form ADB 32 |
||||||
Adapter | SK 40 A = 130 | PSC 63 A = 130 | SK 50 A = 130 | HSK-A 63 A = 130 | HSK-A 100 A = 130 | HSK-A 63 A = 130 |
Overhang dimension A | 130 mm | 130 mm | 130 mm | 130 mm | 130 mm | 130 mm |
External ⌀ D | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
for ER collets | 32 | 32 | 32 | 32 | 32 | 32 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm |
Machining strategy | HSC | HSC | HSC | HSC | HSC | HSC |