{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Adapter | HSK-A 63 A = 130 | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 50 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305434 32 | |
EAN / GTIN | 4062406545406 | |
Manufacturer number | 305434 32 |