{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Adapter | HSK-A 63 A = 130 | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 28 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305434 16 | |
EAN / GTIN | 4062406545383 | |
Manufacturer number | 305434 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() ER collet chuck 16 |
|||||
Adapter | HSK-A 63 A = 130 | SK 40 A = 130 | SK 50 A = 130 | HSK-A 63 A = 130 | HSK-A 100 A = 130 |
Overhang dimension A | 130 | 130 | 130 | 130 | 130 |
External ⌀ D | 28 | 28 | 28 | 28 | 28 |
Balluffchip bore | yes | yes | yes | yes | yes |
Shape | A | ADB | ADB | A | A |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |