{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 40 A = 130 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 28 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 16 | |
Spare HOLEX nut No. 309580 | 16 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300525 16 | |
EAN / GTIN | 4045197830234 | |
Manufacturer number | 300525 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER collet chuck Form ADB, SK 40 A = 130, for ER collet size: 16 |
|||||
Adapter | SK 40 A = 130 | SK 50 A = 130 | HSK-A 63 A = 130 | HSK-A 100 A = 130 | HSK-A 63 A = 130 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 12164-1; DIN 69882-6; DIN 69893 | ISO 12164-1; DIN 69882-6; DIN 69893 | ISO 12164-1; DIN 69882-6; DIN 69893 |
External ⌀ D | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm |
Balluffchip bore | yes | yes | yes | yes | yes |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm | 0.5 mm - 10 mm |
Machining strategy | HSC | HSC | HSC | HSC | HSC |