• The item cannot be ordered due to missing prices.

ER collet chuck 32

Article no.: 308530 32

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 32
Clamping ⌀ D1 2-20 mm
Adapter PSC 63 A = 130
Arbor standard ISO 26623-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 2 mm - 20 mm
Overhang dimension A 130 mm
External ⌀ D 50 mm
Spare GARANT high-speed clamping nut No. 309610 32
Type of product Collet chuck

Identification numbers & Classifications

Article number 308530 32
EAN / GTIN 4045197486325
Manufacturer number 308530 32

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with plain shank in ER collets to DIN 6499 Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart